Disc, 3-1/2"dia., Fine, Hook, S/C, 3-1/2" Dia, Non-Vacuum, Aluminum Oxide
Mfr # 92586
Zoro # G0812614
product price: $2.70
/eaSold in multiples of 3 for $8.10
Key Features
Disc Diameter
3-1/2"
Vacuum Hole Design
Non-Vacuum
Grade
Fine
Abrasive Material
Aluminum Oxide
Abrasive Type
Surface Conditioning, Non-Woven Abrasive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
92586
Zoro #
G0812614
UPC #
-
Country of Origin
United States
Dimensions
Disc Diameter
3-1/2"
Details
Item
Disc,3-1/2"dia.,Fine,Hook,S/C
Vacuum Hole Design
Non-Vacuum
Grade
Fine
Abrasive Material
Aluminum Oxide
Abrasive Type
Surface Conditioning, Non-Woven Abrasive
Description
Disc,3-1/2 In.dia.,Fine,Hook,S/C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.