Disc, 3"dia., 220G, Vacuum, 3" Dia, Aluminum Oxide, 220 Grit, Coated, Vacuum Disc Type
Mfr # 93636
Zoro # G0813795
product price: $0.58
/eaSold in multiples of 14 for $8.12
Key Features
Disc Diameter
3"
Grade
'P' Grade Aluminum Oxide
Abrasive Material
Aluminum Oxide
Grit
220
Abrasive Type
Coated, Vacuum Disc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
93636
Zoro #
G0813795
UPC #
-
Country of Origin
United States
Dimensions
Disc Diameter
3"
Details
Item
Disc,3"dia.,220G,Vacuum
Grade
'P' Grade Aluminum Oxide
Abrasive Material
Aluminum Oxide
Grit
220
Abrasive Type
Coated, Vacuum Disc
Description
Disc,3 In.dia.,220G,Vacuum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.