Disc, 3"dia., AO, 320G, Non-Vac, 3" Dia, Non-Vacuum, Aluminum Oxide, 320 Grit, Coated Type
Mfr # 92080
Zoro # G0811957
product price: $0.53
/ea
Sold in multiples of 16 for $8.48
Key Features
Disc Diameter
3"
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
92080
Zoro #
G0811957
UPC #
-
Country of Origin
United States
Dimensions
Disc Diameter
3"
Details
Item
Disc,3"dia.,AO,320G,Non-Vac
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Grit
320
Abrasive Type
Coated
Description
Disc,3 In.dia.,AO,320G,Non-Vac
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.