Disc, 3"dia.x80G, AO, Vac, H/F, 3" Dia, Aluminum Oxide, 80 Grit, Coated, Vacuum Dynafine Disc Type
Mfr # 93665
Zoro # G0813969
product price:Â $0.58
/ea
Sold in multiples of 14 for $8.12
Key Features
Disc Diameter
3"
Grade
'P' Grade Aluminum Oxide
Abrasive Material
Aluminum Oxide
Grit
80
Abrasive Type
Coated, Vacuum Dynafine Disc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
93665
Zoro #
G0813969
UPC #
-
Country of Origin
United States
Dimensions
Disc Diameter
3"
Details
Item
Disc,3"dia.x80G,AO,Vac,H/F
Grade
'P' Grade Aluminum Oxide
Abrasive Material
Aluminum Oxide
Grit
80
Abrasive Type
Coated, Vacuum Dynafine Disc
Description
Disc,3 In.dia.x80G,AO,Vac,H/F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.