Disc, 4"dia.x1/4", A-VFineH/S
Mfr # 78411
Zoro # G0799183
product price: $2.88
/eaSold in multiples of 3 for $8.64
Key Features
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Series
DynaBrite
Abrasive Type
Non-Woven
Backing Material
Woven Cloth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78411
Zoro #
G0799183
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
4 in
Details
Item
High Strength Clean-N-Finish Disc
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Series
DynaBrite
Abrasive Type
Non-Woven
Backing Material
Woven Cloth
Description
Disc,4 In.dia.x1/4 In.,A-VFine H/S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.