Zoro Homepage

Disc, 4"dia.x.5", Coarse

  • Mfr # 78141

  • Zoro # G3518949


product price: $8.00
/ea
Sold in multiples of 2 for $16.00

Key Features

Abrasive Material
Aluminum Oxide
Grade
Extra Coarse
Series
DynaStrip
Abrasive Type
Non-Woven
Overall Diameter
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78141
Zoro #
G3518949
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
4 in

Details

Item
Abrasives Disc
Abrasive Material
Aluminum Oxide
Grade
Extra Coarse
Series
DynaStrip
Abrasive Type
Non-Woven

Description

Disc,4 In.dia.x.5 In.,Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.