Disc, 5"-500G, AO, Hk Mlt-Hole Vac, F/B, 5" Dia, Non-Vacuum, Silicon Carbide, 12000 Grit
Mfr # 78205
Zoro # G0798194
product price:Â $5.09
/ea
Sold in multiples of 2 for $10.18
Key Features
Disc Diameter
5"
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Silicon Carbide
Grit
12000
Abrasive Type
Coated, Micro-Mesh Disc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
78205
Zoro #
G0798194
UPC #
-
Country of Origin
United States
Dimensions
Disc Diameter
5"
Details
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Silicon Carbide
Grit
12000
Abrasive Type
Coated, Micro-Mesh Disc
Item
Disc,5"-500G,AO,Hk Mlt-Hole Vac,F/B
Description
Disc,5 In.-500G,AO,Hk Mlt-Hole Vac,F/B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.