Disc, 5"dia., 60G, Vacuum0, 5" Dia, Aluminum Oxide, 60 Grit, Coated, Vacuum Disc Type
Mfr # 79976
Zoro # G0589926
product price:Â $56.87
/pk 100, $0.57/eaKey Features
Disc Diameter
5"
Grade
'P' Grade Aluminum Oxide
Abrasive Material
Aluminum Oxide
Grit
60
Abrasive Type
Coated, Vacuum Disc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
79976
Zoro #
G0589926
UPC #
-
Country of Origin
United States
Dimensions
Disc Diameter
5"
Details
Grade
'P' Grade Aluminum Oxide
Abrasive Material
Aluminum Oxide
Grit
60
Abrasive Type
Coated, Vacuum Disc
Item
Disc,5"dia.,60G,Vacuum0
Description
Disc,5 In.dia.,60G,Vacuum0, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.