
Disc, 5"dia., 80G, Non-Vac, 5" Dia, Non-Vacuum, Aluminum Oxide, 80 Grit
Mfr # 92590
Zoro # G0812754
product price: $1.32
/eaSold in multiples of 7 for $9.24
Key Features
Disc Diameter
5"
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated, Scalloped Edge Disc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
92590
Zoro #
G0812754
UPC #
-
Country of Origin
United States
Dimensions
Disc Diameter
5"
Details
Item
Disc,5"dia.,80G,Non-Vac
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Grit
80
Abrasive Type
Coated, Scalloped Edge Disc
Description
Disc,5 In.dia.,80G,Non-Vac
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.