Zoro Homepage

Disc, 5"dia., 80G, Vacuum0, 5" Dia, Multi-Hole, Aluminum Oxide, 80 Grit, Coated Type

  • Mfr # 79360

  • Zoro # G0804029


product price: $1.21
/ea
Sold in multiples of 7 for $8.47

Key Features

Disc Diameter
5"
Vacuum Hole Design
Multi-Hole
Grade
'P' Grade Aluminum Oxide
Abrasive Material
Aluminum Oxide
Grit
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79360
Zoro #
G0804029
UPC #
-
Country of Origin
United States

Dimensions

Disc Diameter
5"

Details

Item
Disc,5"dia.,80G,Vacuum0
Vacuum Hole Design
Multi-Hole
Grade
'P' Grade Aluminum Oxide
Abrasive Material
Aluminum Oxide
Grit
80
Abrasive Type
Coated

Description

Disc,5 In.dia.,80G,Vacuum0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.