Disc, 5"dia., AO, 120G, Vacuum, PK100
Mfr # 79247
Zoro # G3699908
product price: $40.66
/eaKey Features
Vacuum Hole Design
Vacuum
Abrasive Material
Aluminum Oxide
Grade
P
Backing Material
Paper
Series
Dynacut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
79247
Zoro #
G3699908
UPC #
-
Country of Origin
United States
Dimensions
Disc Diameter
5"
Details
Item
PSA Disc
Vacuum Hole Design
Vacuum
Abrasive Material
Aluminum Oxide
Grade
P
Backing Material
Paper
Series
Dynacut
Abrasive Type
Coated
Abrasive Grit
120
Color
Gold
Back Mounting Type
Pressure Sensitive Adhesive (PSA)
Description
Disc,5 In.dia.,AO,120G,Vacuum0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.