Disc, 5"dia., Non-Vac, 60MU, 5" Dia, Non-Vacuum, Aluminum Oxide, 60 Micron Grit
Mfr # 92593
Zoro # G0812763
product price:Â $2.40
/ea
Sold in multiples of 4 for $9.60
Key Features
Disc Diameter
5"
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Grit
60 Micron
Abrasive Type
Coated, Scalloped Edge Disc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
92593
Zoro #
G0812763
UPC #
-
Country of Origin
United States
Dimensions
Disc Diameter
5"
Details
Item
Disc,5"dia.,Non-Vac,60MU
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Grit
60 Micron
Abrasive Type
Coated, Scalloped Edge Disc
Description
Disc,5 In.dia.,Non-Vac,60MU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.