Zoro Homepage

Disc, 5"dia.x.5", Coarse

  • Mfr # 78142

  • Zoro # G3518921


product price: $11.64
/ea

Key Features

Abrasive Material
Aluminum Oxide
Grade
Extra Coarse
Series
DynaStrip
Abrasive Type
Non-Woven
Overall Diameter
5 In.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78142
Zoro #
G3518921
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
5 In.

Details

Item
Abrasives Disc
Abrasive Material
Aluminum Oxide
Grade
Extra Coarse
Series
DynaStrip
Abrasive Type
Non-Woven

Description

Disc,5 In.dia.x.5 In.,Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.