Zoro Homepage

Disc, 6"dia., 60G, Non-Vac, PK100

  • Mfr # 79977

  • Zoro # G3509383


product price: $65.15
/ea

Key Features

Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Grade
P
Backing Material
Paper
Series
Dynacut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79977
Zoro #
G3509383
UPC #
-
Country of Origin
United States

Dimensions

Disc Diameter
6"

Details

Item
Film and Paper Disc
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Grade
P
Backing Material
Paper
Series
Dynacut
Abrasive Type
Coated
Abrasive Grit
60
Color
Gold
Back Mounting Type
Pressure Sensitive Adhesive (PSA)

Description

Disc,6 In.dia.,60G,Non-Vac0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.