Disc, 6"dia., AO, 120G, Non-Vac0, 6" Dia, Non-Vacuum, Aluminum Oxide, 120 Grit, Coated Type
Mfr # 82445
Zoro # G0805587
product price:Â $1.62
/ea
Sold in multiples of 5 for $8.10
Key Features
Disc Diameter
6"
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Grit
120
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
82445
Zoro #
G0805587
UPC #
-
Country of Origin
United States
Dimensions
Disc Diameter
6"
Details
Item
Disc,6"dia.,AO,120G,Non-Vac0
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Grit
120
Abrasive Type
Coated
Description
Disc,6 In.dia.,AO,120G,Non-Vac0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.