Zoro Homepage

Disc, 6"dia., AO, 150G, Non-Vac0, 6" Dia, Non-Vacuum, Aluminum Oxide, 150 Grit, Coated Type

  • Mfr # 79955

  • Zoro # G0589856


product price: $65.63
/pk 100, $0.66/ea

Key Features

Disc Diameter
6"
Vacuum Hole Design
Non-Vacuum
Grade
'P' Grade Aluminum Oxide
Abrasive Material
Aluminum Oxide
Grit
150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79955
Zoro #
G0589856
UPC #
-
Country of Origin
United States

Dimensions

Disc Diameter
6"

Details

Vacuum Hole Design
Non-Vacuum
Grade
'P' Grade Aluminum Oxide
Abrasive Material
Aluminum Oxide
Grit
150
Abrasive Type
Coated
Item
Disc,6"dia.,AO,150G,Non-Vac0

Description

Disc,6 In.dia.,AO,150G,Non-Vac0, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.