Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc, 6"dia., AO, 280G, Non-Vac0

  • Mfr # 79229

  • Zoro # G0589095


product price: $67.69
/ea

Key Features

Abrasive Material
Silicon Carbide
Grade
P
Backing Material
Cloth
Series
Dynacut
Abrasive Type
Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79229
Zoro #
G0589095
UPC #
-
Country of Origin
United States

Dimensions

Disc Diameter
3-1/2"

Details

Item
Micro-Mesh Belt
Abrasive Material
Silicon Carbide
Grade
P
Backing Material
Cloth
Series
Dynacut
Abrasive Type
Coated
Abrasive Grit
60
Color
Blue

Description

Disc,6 In.dia.,AO,280G,Non-Vac0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.