Zoro Homepage

Disc, 6"dia., Vacuum, 120G0, 6" Dia, Multi-Hole, Aluminum Oxide, 120 Grit, Coated Type

  • Mfr # 79971

  • Zoro # G0805009


product price: $1.16
/ea
Sold in multiples of 8 for $9.28

Key Features

Disc Diameter
6"
Vacuum Hole Design
Multi-Hole
Grade
'P' Grade Aluminum Oxide
Abrasive Material
Aluminum Oxide
Grit
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79971
Zoro #
G0805009
UPC #
-
Country of Origin
United States

Dimensions

Disc Diameter
6"

Details

Item
Disc,6"dia.,Vacuum,120G0
Vacuum Hole Design
Multi-Hole
Grade
'P' Grade Aluminum Oxide
Abrasive Material
Aluminum Oxide
Grit
120
Abrasive Type
Coated

Description

Disc,6 In.dia.,Vacuum,120G0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.