Zoro Homepage

Disc, 8"dia., 220G, Non-Vac

  • Mfr # 91242

  • Zoro # G0810417


product price: $2.95
/ea
Sold in multiples of 3 for $8.85

Key Features

Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Grade
P
Backing Material
Paper
Series
Dynacut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91242
Zoro #
G0810417
UPC #
-
Country of Origin
United States

Dimensions

Disc Diameter
8"

Details

Item
PSA Disc
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Grade
P
Backing Material
Paper
Series
Dynacut
Abrasive Type
Coated
Abrasive Grit
220
Color
Red
Back Mounting Type
Pressure Sensitive Adhesive (PSA)

Description

Disc,8 In.dia.,220G,Non-Vac

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.