Disc, 8"dia., AO, 220G, Vacuum
Mfr # 91246
Zoro # G0810365
product price: $2.95
/eaSold in multiples of 3 for $8.85
Key Features
Vacuum Hole Design
Vacuum
Abrasive Material
Aluminum Oxide
Grade
P
Backing Material
Paper
Series
Dynacut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
91246
Zoro #
G0810365
UPC #
-
Country of Origin
United States
Dimensions
Disc Diameter
8"
Details
Item
PSA Disc
Vacuum Hole Design
Vacuum
Abrasive Material
Aluminum Oxide
Grade
P
Backing Material
Paper
Series
Dynacut
Abrasive Type
Coated
Abrasive Grit
220
Color
Red
Back Mounting Type
Pressure Sensitive Adhesive (PSA)
Description
Disc,8 In.dia.,AO,220G,Vacuum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.