Disc, 8"dia., AO, 60G, Non-Vac, 8" Dia, Non-Vacuum, Aluminum Oxide, 60 Grit, Coated Type
Mfr # 91445
Zoro # G0811065
product price: $3.68
/eaSold in multiples of 3 for $11.04
Key Features
Disc Diameter
8"
Vacuum Hole Design
Non-Vacuum
Grade
'P' Grade Aluminum Oxide
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
91445
Zoro #
G0811065
UPC #
-
Country of Origin
United States
Dimensions
Disc Diameter
8"
Details
Item
Disc,8"dia.,AO,60G,Non-Vac
Vacuum Hole Design
Non-Vacuum
Grade
'P' Grade Aluminum Oxide
Abrasive Material
Aluminum Oxide
Grit
60
Abrasive Type
Coated
Description
Disc,8 In.dia.,AO,60G,Non-Vac
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.