Zoro Homepage

Disc Backup Pad, 5" Dia., Max. 13,000 RPM

  • Mfr # 54325

  • Zoro # G2121137


product price: $26.89
/ea

Key Features

Face Mounting Type
Hook-and-Loop
Back Mounting Type
Hook-and-Loop
Back Mounting Size
5/16"-24
Max. RPM
13,000 RPM
Density
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54325
Zoro #
G2121137
UPC #
616026000452
Country of Origin
United States

Dimensions

Disc Diameter
5 in
Back Mounting Size
5/16"-24
Overall Diameter
5 in
Thickness
1/2 in
Overall Thickness
3/8 in
Overall Width
5 in
Connector Size
5/16"-24

Details

Item
Hook-and-Loop Disc Backup Pad
Face Mounting Type
Hook-and-Loop
Back Mounting Type
Hook-and-Loop
Max. RPM
13,000 RPM
Density
Medium
Vacuum Hole Design
Non-Vacuum
Body Material
Urethane
Product Type
Disc Backup Pad
Abrasive Mount Type
Hook and Loop
Number of Vacuum Holes
Non-Vacuum
Device Material
Urethane
Maximum Operating Speed
13,000 RPM
Backup Pad Shape
Round
Connector Type
Threaded Shaft
Features
Short Nap Hook Type

Description

Hook-and-Loop Disc Backup Pad, Abrasive Mount Type Hook and Loop, Abrasive Mounting Quick Change System Not Applicable, Connector Size 5/16 In.-24, Connector Type Threaded Shaft, Backup Pad Shape Round, Device Material Urethane, Density Medium, Maximum Operating Speed 13,000 RPM, Number of Vacuum Holes Non-Vacuum, Overall Width 5 in, Overall Diameter 5 in, Overall Thickness 3/8 in, Product Type Disc Backup Pad, Features Short Nap Hook Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.