Disc, Tear Drop, Non-Vac, AO, 150G, Non-Vacuum, Aluminum Oxide, 150 Grit, Coated, Teardrop Sheet Type
Mfr # 93955
Zoro # G0815694
product price: $1.32
/eaSold in multiples of 7 for $9.24
Key Features
Vacuum Hole Design
Non-Vacuum
Grade
'P' Grade Aluminum Oxide
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated, Teardrop Sheet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
93955
Zoro #
G0815694
UPC #
-
Country of Origin
United States
Details
Item
Disc,Tear Drop,Non-Vac,AO,150G
Vacuum Hole Design
Non-Vacuum
Grade
'P' Grade Aluminum Oxide
Abrasive Material
Aluminum Oxide
Grit
150
Abrasive Type
Coated, Teardrop Sheet
Description
Disc,Tear Drop,Non-Vac,AO,150G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.