Disc, Tear Drop, Non-Vac, AO, 400G, Non-Vacuum, Aluminum Oxide, 400 Grit, Coated, Teardrop Sheet Type

  • Mfr # 93959

  • Zoro # G0815563


product price:  $1.32
/ea
Sold in multiples of 6 for $7.92

Key Features

Vacuum Hole Design
Non-Vacuum
Grade
'P' Grade Aluminum Oxide
Abrasive Material
Aluminum Oxide
Grit
400
Abrasive Type
Coated, Teardrop Sheet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
93959
Zoro #
G0815563
UPC #
-
Country of Origin
United States

Details

Item
Disc,Tear Drop,Non-Vac,AO,400G
Vacuum Hole Design
Non-Vacuum
Grade
'P' Grade Aluminum Oxide
Abrasive Material
Aluminum Oxide
Grit
400
Abrasive Type
Coated, Teardrop Sheet

Description

Disc,Tear Drop,Non-Vac,AO,400G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.