Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc, TearDrop, Non-Vac, AO, 400G

  • Mfr # 94000

  • Zoro # G0815956


product price: $1.29
/ea
Sold in multiples of 7 for $9.03

Key Features

Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Grade
P
Backing Material
Paper
Series
Dynacut Dynafine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94000
Zoro #
G0815956
UPC #
-
Country of Origin
United States

Details

Item
Teardrop Detail Sheet, 3-3/4" x 2-7/8"
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Grade
P
Backing Material
Paper
Series
Dynacut Dynafine
Abrasive Type
Coated
Abrasive Grit
400
Color
Gold
Back Mounting Type
Pressure Sensitive Adhesive (PSA)

Description

Disc,Tear Drop,Non-Vac,AO,400G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.