Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc, Teardropx120G, AO, Vac, H/F, Aluminum Oxide, 120 Grit, Coated, Vacuum Teardrop Sheet Type

  • Mfr # 93679

  • Zoro # G0814249


product price: $1.32
/ea
Sold in multiples of 7 for $9.24

Key Features

Grade
'P' Grade Aluminum Oxide
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated, Vacuum Teardrop Sheet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93679
Zoro #
G0814249
UPC #
-
Country of Origin
United States

Details

Item
Disc,Teardropx120G,AO,Vac,H/F
Grade
'P' Grade Aluminum Oxide
Abrasive Material
Aluminum Oxide
Grit
120
Abrasive Type
Coated, Vacuum Teardrop Sheet

Description

Disc,Teardropx120G,AO,Vac,H/F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.