Disc, Teardropx220G, AO, Vac, PSA
Mfr # 93694
Zoro # G0814337
product price: $1.23
/eaSold in multiples of 7 for $8.61
Key Features
Vacuum Hole Design
6 Hole
Abrasive Material
Aluminum Oxide
Grade
P
Backing Material
Paper
Series
Dynacut Dynafine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
93694
Zoro #
G0814337
UPC #
-
Country of Origin
United States
Details
Item
Teardrop Detail Sheet, 3-3/4" x 2-7/8"
Vacuum Hole Design
6 Hole
Abrasive Material
Aluminum Oxide
Grade
P
Backing Material
Paper
Series
Dynacut Dynafine
Abrasive Type
Coated
Abrasive Grit
220
Color
Gold
Back Mounting Type
Pressure Sensitive Adhesive (PSA)
Description
Disc,Teardropx220G,AO,Vac,PSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.