Disc, Triangular, Non-Vac, AO, 150G, Non-Vacuum, Aluminum Oxide, 150 Grit
Mfr # 93915
Zoro # G0815509
product price:Â $1.32
/ea
Sold in multiples of 6 for $7.92
Key Features
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Grit
150
Abrasive Type
Coated, Triangular Sheet
Grade
'P' Grade Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
93915
Zoro #
G0815509
UPC #
-
Country of Origin
United States
Details
Item
Disc,Triangular,Non-Vac,AO,150G
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Grit
150
Abrasive Type
Coated, Triangular Sheet
Grade
'P' Grade Aluminum Oxide
Description
Disc,Triangular,Non-Vac,AO,150G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.