Disc, Triangular, Non-Vac, AO, 180G, Non-Vacuum, Aluminum Oxide, 180 Grit

  • Mfr # 93916

  • Zoro # G0815773


product price:  $1.32
/ea
Sold in multiples of 6 for $7.92

Key Features

Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Grit
180
Abrasive Type
Coated, Triangular Sheet
Grade
'P' Grade Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
93916
Zoro #
G0815773
UPC #
-
Country of Origin
United States

Details

Item
Disc,Triangular,Non-Vac,AO,180G
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Grit
180
Abrasive Type
Coated, Triangular Sheet
Grade
'P' Grade Aluminum Oxide

Description

Disc,Triangular,Non-Vac,AO,180G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.