Disc, Triangularx80G, AO, Vac, H/F, Aluminum Oxide, 80 Grit, Coated, Vacuum Triangular Sheet Type
Mfr # 93652
Zoro # G0813926
product price:Â $1.32
/ea
Sold in multiples of 7 for $9.24
Key Features
Grade
'P' Grade Aluminum Oxide
Abrasive Material
Aluminum Oxide
Grit
80
Abrasive Type
Coated, Vacuum Triangular Sheet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
93652
Zoro #
G0813926
UPC #
-
Country of Origin
United States
Details
Item
Disc,Triangularx80G,AO,Vac,H/F
Grade
'P' Grade Aluminum Oxide
Abrasive Material
Aluminum Oxide
Grit
80
Abrasive Type
Coated, Vacuum Triangular Sheet
Description
Disc,Triangularx80G,AO,Vac,H/F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.