Diamond Saw Blade, Side Spoked, 3 in Dia, 3/8 in Arbor Hole Size, Diamond, 40 Grit
Mfr # 93646
Zoro # G3691602
product price:Â $131.88
/ea
Free Shipping & Returns
Key Features
Wheel Type
Side Spoked
Overall Diameter
3 in
Connector Size
3/8 in
Grit
40
Abrasive Material
Diamond
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
93646
Zoro #
G3691602
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
3 in
Connector Size
3/8 in
Details
Item
Diamond Saw Blade
Wheel Type
Side Spoked
Grit
40
Abrasive Material
Diamond
Description
Diamond Saw Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.