Abrasive Cut-Off Wheel, Continuous Rim, 5 in Dia, 3/4 in Arbor Hole Size, Diamond, 40 Grit
Mfr # 93921
Zoro # G3691508
product price: $229.99
/ea
Free Shipping & Returns
Key Features
Wheel Type
Continuous Rim
Overall Diameter
5 in
Connector Size
3/4 in
Grit
40
Abrasive Material
Diamond
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
93921
Zoro #
G3691508
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
5 in
Connector Size
3/4 in
Diameter
5"
Arbor Hole Size
3/4"
Abrasive Wheel Diameter
5"
Details
Item
Abrasive Cut-Off Wheel
Wheel Type
Continuous Rim
Grit
40
Abrasive Material
Diamond
Abrasive Wheel Type
Continuous Rim
Abrasive Grit
40
Description
Dmnd Cut-Off Wheel,5 In.dia.x3/4 In.40/50G C/R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.