Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dowel Pin, M2 X 12

  • Mfr # 96313

  • Zoro # G3532090


product price: $2.07
/ea
Sold in multiples of 4 for $8.28

Key Features

Pin Item
Dowel Pin
System of Measurement
Metric
Nominal Diameter
2 mm
Shank Length
12 mm
Fastener Length
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96313
Zoro #
G3532090
UPC #
616026963139
Country of Origin
United States

Dimensions

Nominal Diameter
2 mm
Shank Length
12 mm
Fastener Length
12 mm

Details

Item
Dowel Pin
Pin Item
Dowel Pin
System of Measurement
Metric

Description

Dowel Pin,M2 X 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.