Zoro Homepage

Downdraft Sanding Table

  • Mfr # 66700

  • Zoro # G716054202


product price: $7,076.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Number of Filters
7
Phase
Single
Features
Acoustic Silencing
Application
Grinding, Sanding
Wattage
746 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66700
Zoro #
G716054202
UPC #
0616026667006
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
72 in
Table Surface Length
72 in
Table Surface Width
36 in

Details

Number of Filters
7
Phase
Single
Features
Acoustic Silencing
Application
Grinding, Sanding
Wattage
746 W
Includes
5000 Lumen Two-Position Work Light, Magnetic Accessories, Multi-Tool Manifold Panel, Regulator-Lubricator, Tool Airline Hanger
Horsepower
1 hp
Number of Motors
5
Sound Level
72 dB
Frequency
60 Hz
Vacuum Suction
2,500 cfm
Item
Downdraft Table
Mobility
Mobile
Voltage
115V AC
Filter Rating
1 micron

Description

Downdraft Table, 1 hp, Voltage 115V AC, Filter Rating 1 micron, Vacuum Suction 2,500 cfm, Overall Depth 72 in, Overall Width 36 in, Application Grinding, Sanding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.