Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Downdraft Table, 1 hp, 72 dBA, 60 Hz

  • Mfr # 66705

  • Zoro # G016054223


product price: $6,883.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Application
Woodworking
Standards
ANSI Z87.1
Voltage
115V AC
Frequency
60 Hz
Wattage
746 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66705
Zoro #
G016054223
UPC #
0616026667051
Country of Origin
United States

Dimensions

Overall Width
33 in
Table Surface Width
33 in
Table Surface Length
60 in
Overall Height
33 in

Details

Item
Downdraft Table
Application
Woodworking
Standards
ANSI Z87.1
Voltage
115V AC
Frequency
60 Hz
Wattage
746 W
Horsepower
1 hp
Mobility
Fixed
Vacuum Suction
2,500 cfm
Phase
Single
Sound Level
72 dBA
Filter Rating
1 micron

Description

Downdraft Table, 1 hp, Voltage 115V AC, Filter Rating 1 micron, Vacuum Suction 2,500 cfm, Overall Height 33 in, Overall Width 33 in, Application Woodworking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.