Downdraft Table, 1 hp, 72 dBA, 60 Hz
Mfr # 66710
Zoro # G816054133
product price: $6,525.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
Key Features
Standards
ANSI Z87.1
Application
Woodworking
Voltage
115V AC
Filter Rating
1 micron
Mobility
Fixed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66710
Zoro #
G816054133
UPC #
0616026667105
Country of Origin
United States
Dimensions
Table Surface Width
33 in
Overall Height
33 in
Overall Width
33 in
Table Surface Length
41 in
Details
Standards
ANSI Z87.1
Item
Downdraft Table
Application
Woodworking
Voltage
115V AC
Filter Rating
1 micron
Mobility
Fixed
Wattage
746 W
Horsepower
1 hp
Frequency
60 Hz
Phase
Single
Sound Level
72 dBA
Vacuum Suction
2,500 cfm
Description
Downdraft Table, 1 hp, Voltage 115V AC, Filter Rating 1 micron, Vacuum Suction 2,500 cfm, Overall Height 33 in, Overall Width 33 in, Application Woodworking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.