Zoro Homepage

Downdraft Table, 1 hp, 72 dBA, 60 Hz

  • Mfr # 66730

  • Zoro # G716474963


product price: $8,855.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Vacuum Suction
2,500 cfm
Table Surface Width
36 in
Voltage
230V AC
Frequency
60 Hz
Horsepower
1 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66730
Zoro #
G716474963
UPC #
0616026667303
Country of Origin
United States

Dimensions

Table Surface Width
36 in
Table Surface Length
72 in
Overall Width
36 in
Overall Height
36 in

Details

Vacuum Suction
2,500 cfm
Voltage
230V AC
Frequency
60 Hz
Horsepower
1 hp
Phase
Three
Application
Woodworking
Standards
ANSI Z87.1
Mobility
Fixed
Wattage
746 W
Item
Downdraft Table
Sound Level
72 dBA
Filter Rating
1 micron

Description

Downdraft Table, 1 hp, Voltage 230V AC, Filter Rating 1 micron, Vacuum Suction 2,500 cfm, Overall Height 36 in, Overall Width 36 in, Application Woodworking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.