Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Downdraft Table, 1 hp, 72 dBA, 60 Hz

  • Mfr # 66745

  • Zoro # G316054183


product price: $7,296.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Standards
ANSI Z87.1
Voltage
460V AC
Application
Woodworking
Table Surface Width
36 in
Filter Rating
1 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66745
Zoro #
G316054183
UPC #
0616026667457
Country of Origin
United States

Dimensions

Table Surface Width
36 in
Table Surface Length
72 in
Overall Width
36 in
Overall Height
36 in

Details

Standards
ANSI Z87.1
Item
Downdraft Table
Voltage
460V AC
Application
Woodworking
Filter Rating
1 micron
Sound Level
72 dBA
Mobility
Fixed
Horsepower
1 hp
Frequency
60 Hz
Vacuum Suction
2,500 cfm
Wattage
746 W
Phase
Three

Description

Downdraft Table, 1 hp, Voltage 460V AC, Filter Rating 1 micron, Vacuum Suction 2,500 cfm, Overall Height 36 in, Overall Width 36 in, Application Woodworking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.