Zoro Homepage

Dual-Action Sander, 5" Dia., Non-Vacuum

  • Mfr # DAQ5

  • Zoro # G6307012


product price: $490.99
/ea
Free Shipping & Returns

Key Features

HP
0.25 HP
Pad Size
5"
Free Speed
10,000 rpm
Overall Length
11.8"
Includes
Vinyl Face Pad
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAQ5
Zoro #
G6307012
UPC #
-
Country of Origin
United States

Dimensions

Pad Size
5"
Overall Length
11.8"
Min Hose Size
1/4"
Wheel Dia.
3/8"

Details

Item
Dual Action Sander
HP
0.25 HP
Free Speed
10,000 rpm
Includes
Vinyl Face Pad
Application
For Automotive Work, Such as Paint Stripping and Blending

Description

Dual-Action Sander

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.