Dust Bag, Felt
Mfr # 50683
Zoro # G4309426
product price: $41.39
/eaKey Features
Material
Felt
Works With
Vacuum Tools
Features
Hook-Face Closure,One Micron Filter Rating
Product Type
Dust Bag
Overall Width
7 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50683
Zoro #
G4309426
UPC #
616026506831
Country of Origin
United States
Dimensions
Overall Width
7 1/2 in
Overall Length
14 1/2 in
Details
Item
Dust Bag
Material
Felt
Works With
Vacuum Tools
Features
Hook-Face Closure,One Micron Filter Rating
Product Type
Dust Bag
Pack Size
1
Filtration Level
1 Micron
Conversion Type
Self Generated Vacuum
Bag Closure
Hook and Loop
Description
Dust Bag, Product Type Dust Bag, Vacuum Hose Diameter Not Applicable, Vacuum Hose Length Not Applicable, For Use with Mfr Model Number Not Applicable, Filtration Level 1 Micron, Conversion Type Self Generated Vacuum, Overall Length 14 1/2 in, Overall Width 7 1/2 in, Bag Closure Hook and Loop, Air Line Diameter Not Applicable, Air Line Length Not Applicable, Air Inlet Size Not Applicable, Air Inlet Type Not Applicable, Pack Size 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.