Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dust Collection Bag Assembly, PK10

  • Mfr # 56332

  • Zoro # G808662810


product price: $129.99
/pk 10, $13.00/ea
Free Shipping & Returns

Key Features

Filtration Type
HEPA
Overall Width
12 in
Product Type
Dust Collection Bag
Compatible with Manufacturer Part Number
50617, 54290, 56303
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56332
Zoro #
G808662810
UPC #
0616026563322
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Length
12 in
Compatible Hose Diameters
1 in
Maximum Application Diameter
1 in

Details

Item
Dust Collection Bag Assembly 10 Pack
Filtration Type
HEPA
Product Type
Dust Collection Bag
Compatible with Manufacturer Part Number
50617, 54290, 56303
Dust Compartment Type
Self-Contained
OSHA Table 1 Compliant
Not OSHA Table 1 Compliant
Extractor Mounting Location
On-Tool
Wet or Dry Use
Dry
Number of Pieces
10
Application
Sanding

Description

Dust Collection Bag Assembly 10 Pack, Dust Compartment Type Self-Contained, OSHA Table 1 Compliant Not OSHA Table 1 Compliant, Extractor Mounting Location On-Tool, Compatible Chuck Style Not Applicable, Application Sanding, Compatible Hose Diameters 1 in, Wet or Dry Use Dry, Filtration Type HEPA, Maximum Application Diameter 1 in, Solid Bit Optimal Drilling Range in Concrete Not Applicable, Product Type Dust Collection Bag, Compatible with Manufacturer Part Number 50617, 54290, 56303

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.