Dust Collection System
- Mfr # 56303
- Zoro # G3532440
product price:Â
$
60.70
/ea
Key Features
Dust Compartment Type
Self-Contained
Extractor Mounting Location
On-Tool
Application
Sanding
Product Type
Dust Collection System
Number of Pieces
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 56303
- Zoro #
- G3532440
- UPC #
- 0616026563032
- Country of Origin
- United States
- Item
- Dust Collection System
- Dust Compartment Type
- Self-Contained
- Extractor Mounting Location
- On-Tool
- Application
- Sanding
- Product Type
- Dust Collection System
- Number of Pieces
- 2
- Filtration Type
- Standard
- Kit Contents
- (1) Hose, (1) Reusable Bag
- OSHA Table 1 Compliant
- Not OSHA Table 1 Compliant
- Wet or Dry Use
- Dry
- Compatible with Manufacturer Part Number
- 56803, 56806, 56818, 56829, 56843, 56853, 56862, 56873, 56883, 56893, 58436, 59003, 59008, 59013, 59018, 59023, 59024, 59028, 59043, 59103, 59108, 59113
Dimensions
- Maximum Application Diameter
- 1 in
- Compatible Hose Diameters
- 1 in
Description
Dust Collection System, Dust Compartment Type Self-Contained, OSHA Table 1 Compliant Not OSHA Table 1 Compliant, Extractor Mounting Location On-Tool, Compatible Chuck Style Not Applicable, Application Sanding, Compatible Hose Diameters 1 in, Wet or Dry Use Dry, Filtration Type Standard, Maximum Application Diameter 1 in, Solid Bit Optimal Drilling Range in Concrete Not Applicable, Product Type Dust Collection System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.