DYBNZ1 Nitrozip Eraser Tool
- Mfr # DYBNZ1
- Zoro # G204019287
product price:Â
$
535.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DYBNZ1
- Zoro #
- G204019287
- UPC #
- 616026002869
- Country of Origin
- China
Description
Features
- Sand-blasting effect without surface fatigue
- Easily removes decals without harming painted surfaces
- Can effectively remove seam sealer & paint
- Use for removing double-sided moulding tape
- Eraser wheel has serrations for improved cooling air flow, resists heat buildup
- Wheels can be resharpened by reversing the direction of the wire rotation and running on a hard surface
- 3500 rpm free speed
- NZ1 Standard Tool
- 92252 1/2" Wheel Hub Assembly
- 92248 1/2" Coarse Wire Wheel
- 92239 3/4" Wheel Hub Assembly
- 92245 3/4" Coarse Wire Wheel
- 92255 RED-TRED Zip Eraser Wheel
- Power: 0.5 hp
- Free Speed: 3,500 RPM
- Air Inlet: 1/4" NPT
- Maximum Air Flow: 28 SCFM
- Sound Level: 83 dBA
- Hose Size: 3/8"
- Height: 3.25"
- Length: 10.7"
- Weight: 2.6 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.