Shop MILWAUKEE TOOL
See all product information
Create Account
M18 Sheet Sander + M18 CP2.0 Battery
- Mfr # 2649-20, 48-11-1820
- Zoro # G522962593
product price:Â
$
358.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Abrasive Shape
Square
Maximum Motor Speed
14,000 RPM
Bare Tool/Battery Included
Battery Included
Battery Model Number
48-11-1820
Number of Batteries Included
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2649-20, 48-11-1820
- Zoro #
- G522962593
- UPC #
- 045242636105
- Country of Origin
- Multiple
Dimensions
- Sheet Size
- 4-1/2 in x 5-1/2 in
Details
- Item
- Sheet Sander Kit
- Abrasive Shape
- Square
- Maximum Motor Speed
- 14,000 RPM
- Bare Tool/Battery Included
- Battery Included
- Battery Model Number
- 48-11-1820
- Number of Batteries Included
- 1
- Number of Chargers Included
- 0
- Abrasive Mount Type
- Clamp
- Power Source
- Cordless
- Battery Platform
- M18(TM)
- Number of Vacuum Holes
- 10
- Dust Collection Type Included
- Vacuum Hose Mount
- Cordless Tool Kit Contents
- (1) Battery
- Number of Speeds
- Continuous
- Series
- M18(TM)
- Dust Collection Port Type
- Universal
Description
Sheet Sander Kit, Power Source Cordless, Product Type Sheet Sander, Abrasive Shape Square, Sheet Size 4-1/2 in x 5-1/2 in, Abrasive Mount Type Clamp, Speed Settings Variable, Battery Platform M18(TM), Bare Tool/Battery Included Battery Included, Number of Batteries Included 1, Battery Capacity 2.0 Ah, Number of Vacuum Holes 10, Dust Collection Port Type Universal, Grip Type Palm, Voltage 18 V DC, Battery Model Number 48-11-1820, Number of Chargers Included 0, Charger Model Number Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.