Zoro Homepage

Dynabelter Contact Arm Assembly

  • Mfr # 11682

  • Zoro # G7298566


product price: $402.12
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
11475, 11476, 11477
Fits Brand
Dynabrade
Includes
Contact Wheel Assembly
Material
Steel
Features
7 in Workable Reach
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11682
Zoro #
G7298566
UPC #
-
Country of Origin
United States

Dimensions

Belt Width
1/2 in, 1 in
Wheel Width
1/2 in
Wheel Diameter
4 in
Belt Length
30 in

Details

Item
Contact Arm
For Use With Mfr. Model Number
11475, 11476, 11477
Fits Brand
Dynabrade
Includes
Contact Wheel Assembly
Material
Steel
Features
7 in Workable Reach
Compatible Tool Series
Dynabelter
Wheel Material
Rubber
Product Type
Contact Arms
Wheel Shape
Radiused
Compatible Manufacturer Model Number
11475, 11476, 11477

Description

Contact Arm, Product Type Contact Arms, Belt Width 1/2 in, 1 in, Wheel Material Rubber, Material Steel, Compatible Tool Series Dynabelter, Compatible Sander Mfr. Model Number 11475, 11476, 11477, Belt Length 30 in, Features 7 in Workable Reach, Includes Contact Wheel Assembly, Platen Pad Density Not Applicable, Platen Pad Width Not Applicable, Wheel Diameter 4 in, Wheel Shape Radiused, Wheel Width 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.