Zoro Homepage

Dynabug II, Disc Pad, 3"x 5"

  • Mfr # 56318

  • Zoro # G3525921


product price: $34.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56318
Zoro #
G3525921
UPC #
616026563186
Country of Origin
United States

Details

Item
Dynabug II,Disc Pad,3"x 5"

Description

Dynabug II,Disc Pad,3 In.x 5 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.