Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dynabug Ii Orbital Sander 3In X 4-1/4In

  • Mfr # 58501

  • Zoro # G1150987


product price: $289.99
/ea
Free Shipping & Returns

Key Features

HP
0.15 HP
Pad Size
3"W x 4-1/4"L
Free Speed
10,000 rpm
Air Inlet
1/4" NPT
Overall Length
8-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58501
Zoro #
G1150987
UPC #
-
Country of Origin
United States

Dimensions

Pad Size
3"W x 4-1/4"L
Overall Length
8-1/4"
Wheel Dia.
3/32"
Min Hose Size
1/4"

Details

Item
Dynabug II Orbital Sander
HP
0.15 HP
Free Speed
10,000 rpm
Air Inlet
1/4" NPT
Application
Perfect For Vertical Applications
Includes
Mfr. No. 56316 Vacuum Sanding Pad 74mm Wide x 109mm Long

Description

Dynabug Ii Orbital Sander 3In X 4-1/4In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.