Zoro Homepage

Dynabug Orbital Sander 3-2/3In X 7In

  • Mfr # 57811

  • Zoro # G1155598


product price: $581.99
/ea
Free Shipping & Returns

Key Features

HP
0.28 HP
Pad Size
3-2/3"W x 7"L
Free Speed
10,000 rpm
Overall Length
7-1/4"
Includes
Mfr. No. 57850 Vinyl Face Sanding Pad for PSA Abrasives
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57811
Zoro #
G1155598
UPC #
-
Country of Origin
United States

Dimensions

Pad Size
3-2/3"W x 7"L
Overall Length
7-1/4"
Wheel Dia.
3/32"
Min Hose Size
1/4"

Details

Item
Dynabug Orbital Sander
HP
0.28 HP
Free Speed
10,000 rpm
Includes
Mfr. No. 57850 Vinyl Face Sanding Pad for PSA Abrasives
Application
Sanding Restricted Areas and Vertical Sides

Description

Dynabug Orbital Sander 3-2/3In X 7In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.