Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dynafine Finger Sander

  • Mfr # 57930

  • Zoro # G1155878


product price: $681.99
/ea
Free Shipping & Returns

Key Features

HP
0.12 HP
Free Speed
15,000 rpm
Air Inlet
1/4" NPT
Overall Length
11-3/4"
Includes
Mfr. No. 57932 Offset Sanding Arm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57930
Zoro #
G1155878
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
11-3/4"
Min Hose Size
1/4"
Wheel Dia.
1/32"

Details

Item
Dynafine Finger Sander
HP
0.12 HP
Free Speed
15,000 rpm
Air Inlet
1/4" NPT
Includes
Mfr. No. 57932 Offset Sanding Arm
Application
For Use on Wood, Metal, Varnished Surfaces, Non Ferrous Metals, Stone, Glass, Marble, Plastic, Composites, Painted Surfaces

Description

Dynafine Finger Sander

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.