Zoro Homepage

Dynalocke Dual-Action Sander 3In

  • Mfr # 58460

  • Zoro # G1151039


product price: $600.99
/ea
Free Shipping & Returns

Key Features

HP
0.45 HP
Pad Size
3"
Free Speed
12,000 rpm
Overall Length
10-10/32"
Application
For Metal Applications; Composite Materials; Automotive Work such as Paint Stripping and Blending
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58460
Zoro #
G1151039
UPC #
-
Country of Origin
United States

Dimensions

Pad Size
3"
Overall Length
10-10/32"
Min Hose Size
3/8"

Details

Item
DynaLocke Dual Action Sander
HP
0.45 HP
Free Speed
12,000 rpm
Application
For Metal Applications; Composite Materials; Automotive Work such as Paint Stripping and Blending
Includes
Urethane Hook Face Sanding Pad

Description

Dynalocke Dual-Action Sander 3In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.